Motion
F08-01M
Main Air Line Filter - 5 micron, 50 scfm, 1/4 NPT Ports, Transparent Bowl, Manual Drain, With Guard
MI ITEM #04223527
MFR #F08-01M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 50 scfm, 1/4 NPT Ports, Transparent Bowl, Manual Drain, With Guard
MI ITEM #04223527
MFR #F08-01M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F08-01M

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 NPT
  • Bowl Material
    Transparent Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    50 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Fluid Comp
    Air
  • Overall Width
    1.58 in
  • Overall Height
    4.58 in
  • Maximum Operating Pressure
    150 psi
  • Max Operating Temperature
    125 °F
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text