Motion
174709.00
DC Control - 115/230 V dc Output, DC SCR Control, NEMA 4 Rated
Mi Item #04223562
MFR #174709.00
Price$2,393.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Control - 115/230 V dc Output, DC SCR Control, NEMA 4 Rated
Mi Item #04223562
MFR #174709.00

Mfr description
174709.00,HP,,RPM,1PH,NEMA 4
  • NEMA 4 DC Drive
  • 1/60/115/230 Volt input
  • 90/180 DC volt output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.60/each

Specifications

Dimensions

  • Weight
    8 lbs

Details

  • Continuous Current
    15 A
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    NEMA 4
  • Enclosure Type
    NEMA 4
  • Function Of Controller
    Non-Reversing
  • Manufacturer Product Page
  • Motor Horsepower
    3 hp
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)