Motion
ADMAD02ALA01AC0000000A0A

DANFOSS HYDROSTATIC
ADMAD02ALA01AC0000000A0A

ADMAD02ALA01AC0000000A0A
Mi Item #04223606
MFR #ADMAD02ALA01AC0000000A0A
Price$967.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ADMAD02ALA01AC0000000A0A

ADMAD02ALA01AC0000000A0A
Mi Item #04223606
MFR #ADMAD02ALA01AC0000000A0A

Mfr description
26702-DAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.92/each

Specifications

Details

  • Displacement
    0.53 in³/r
  • Finish
    Primer Per Spec 209-13A
  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Side
  • Max Continuous Oil Viscosity
    45 SAS
  • Max Continuous Pressure
    3500 psi
  • Max Operating Temperature
    220 °F
  • Model
    ADMAD02ALA01AC0000000A0A
  • Mounting Type
    2-Bolt SAE-A Flange (Series 82-2)
  • Shaft Rotation
    Bi-Directional
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)