Motion
60-GD6312-02 IDL*35 P/A ST EQ F/S

REXNORD INC
60-GD6312-02 IDL*35 P/A ST EQ F/S

IDL*35 P/A STL EQ F/S
MI ITEM #04223681
MFR #60-GD6312-02 IDL*35 P/A ST EQ F/S
Price$13,126.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD6312-02 IDL*35 P/A ST EQ F/S

IDL*35 P/A STL EQ F/S
MI ITEM #04223681
MFR #60-GD6312-02 IDL*35 P/A ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,126.62/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    56-7/8 in
  • Overall Width
    71 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    21 in
  • Weight
    225.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699963076

Overview

Mfr description
60-GD6312-02 ILD 35 P/A STL EQ F/S
  • 60-d6312 Troughing Trning P/A Steel Equal Factory Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought