Overview
Mfr description
6400-06-06-0-R.055 ADAPTER
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data