Motion
76319
Attacker Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, Package Qty: 10
MI ITEM #04223705
MFR #76319
Your Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attacker Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, Package Qty: 10
MI ITEM #04223705
MFR #76319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.02/each(List $20.43)

Overview

Mfr description
76319

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Trimmable
    Not Trimmable
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text