Motion
12132HT50
Hand Hacksaw, Frame Style: High Tension, Handle Style: Rubber, Built-In Blade Storage
MI ITEM #04223706
MFR #12132HT50
Price$55.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: High Tension, Handle Style: Rubber, Built-In Blade Storage
MI ITEM #04223706
MFR #12132HT50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.19/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Height
    7.6
  • Length
    17.6
  • Teeth Per Inch
    24
  • Throat Depth
    4-1/4 in
  • Width
    6.5

Details

  • Built In Blade Storage
    Built-In Blade Storage
  • Color
    White
  • Frame Style
    High Tension
  • Handle Style
    Rubber
  • Product Types
    Hacksaw Blade

Overview

Mfr description
HT50 HI TENSION HACKSAW FRAME (12132)
  • Unique i-beam construction allows blade tension up to 50,000 PSI, resulting in fast, straight cuts
  • Stores up to 5 extra blades with no tool needed
  • Converts to a jaw saw- accepts any LENOX reciprocating saw blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought