Motion
40DP456
2.5000 in Bore, 3.5000 in Length, Metal-Polymer Composite Material
Mi Item #04223717
MFR #40DP456
Price$273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Bore, 3.5000 in Length, Metal-Polymer Composite Material
Mi Item #04223717
MFR #40DP456

Mfr description
40DP456 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.85/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Maximum P Value
    250 MPa;36259.4 psi
  • Outside Diameter
    2.6875 in
  • Overall Length
    3.5000 in
  • Overall Thickness
    0.0938 in
  • Recommended Shaft Size
    2.5000 in
  • Thickness
    0.0938 in, 2.38 mm

Details

  • Additional Details
    Metal-Polymer Composite;Self-Lubricating;Lead-Free;Maintenance-Free;RoHS Compliant;Steel Backed
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bushing, Steel Backed, PTFE Lined, 2.5 in ID x 3.5 in Width
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 MPa, 36259.4 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)