Overview
Mfr description
6006-RLADRLD-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6006-RLADRLD-C3
- Description6006-RLADRLD-C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6006-RLADRLD-C3 is a 30 mm bore radial/deep groove ball bearing with a 55 mm OD and 13 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data