Motion
6007-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #04223753
MFR #6007-2RLD
Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #04223753
MFR #6007-2RLD

Mfr description
6007-2RLDV2 RADIAL BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6007-2RLDV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6007-2RLD is a 35 mm bore radial/deep groove ball bearing with a 62 mm OD and 14 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6007-2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106066170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)