Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter32 mm
- Overall Width10 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description6201-ZZD8C3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6201-ZZD-8 C3 is a 0.5000 in bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double shielded for long life.
- Manufacturer Catalog Number6201-ZZD-8 C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106968528
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)