Motion
7282-04

GOJO IND.
7282-04

Supro Max™ Liquid Hand Cleaner - 2000 ml, Dispenser Refill, Cherry Scent, Beige Color
MI ITEM #04223871
MFR #7282-04
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7282-04

Supro Max™ Liquid Hand Cleaner - 2000 ml, Dispenser Refill, Cherry Scent, Beige Color
MI ITEM #04223871
MFR #7282-04

Mfr description
7282-04 HAND CLN SUPMAX CH TDX 2000ML
  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy
  • Non-drying formula
  • Gentle on skin
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.37/each

Specifications

Dimensions

  • Case Height
    9.1300 in
  • Case Weight
    19.83 lbs
  • Case Width
    8.3100 in
  • Container Size
    2000 ml
  • Overall Depth
    3.62 in
  • Overall Height
    8.75 in
  • Overall Width
    5.12 in
  • Weight
    19.83 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Beige
  • Dispensing Action
    PRO TDX
  • Foam Action
    Foaming Action
  • For Use With
    TDX
  • Form
    Liquid
  • Manufacturer Upc Number
    073852013986
  • Meets Industry Standards By
    FDA
  • Package Quantity
    4 per case
  • Product Types
    Cleaner
  • Scent
    Cherry
  • UPC_NO
    073852013986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)