Specifications
Dimensions
- Package Size28-1/2 lb
Details
- ApplicationAttaching EPDM or TPO Roof Membrane, Laminating, Polystyrene Bonding, Spraying
- ColorBlue
- Cure Time20 min
- Manufacturer Upc Number50051115315942
- Product FormLiquid
- TypeSpray
- UPC_NO50051115315942