Motion
C4D18FK4B
DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 1-1/2 hp hp, 36 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), S56CZ Frame
Mi Item #04224109
MFR #C4D18FK4B
Price$2,879.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 1-1/2 hp hp, 36 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), S56CZ Frame
Mi Item #04224109
MFR #C4D18FK4B

Mfr description
109104.00,1 1/2HP,S56CZ,1800RPM,,TEFC
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,879.71/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Overall Length
    8.4700 in
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    8.47 in
  • NEMA / IEC Frame Size
    S56CZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.8900 in
  • Overall Length C Dimension
    15.89 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Shaft Ext Length
    2.1300 in
  • Weight
    37.00 lbs

Details

  • 2D Drawing
  • Armature Full Load Current
    36 A
  • Base RPM
    1800 rpm
  • CSA Approval
    Yes
  • Current
    36 A
  • DC Armature Voltage
    36 V
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Duty Type
    Continuous
  • Efficiency Rating
    82.4
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Field Full Load Current
    36.00 A
  • Frame Type
    S56CZ
  • Full Load Efficiency
    82.40 %
  • Full Load Torque
    52.5 in/lb
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720347461
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet - Low Voltage
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    No Protection
  • UL Approvals
    Recognized
  • UPC_NO
    691720347461
  • Voltage
    36 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)