Motion
174299.00
DC Adjustable Speed Drive - 36/48 V dc Output, DC SCR Control, Chassis Rated
MI ITEM #04224158
MFR #174299.00
Your Price$1,790.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Adjustable Speed Drive - 36/48 V dc Output, DC SCR Control, Chassis Rated
MI ITEM #04224158
MFR #174299.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,790.25/each(List $2,058.79)

Overview

Mfr description
174299.00,HP,,RPM,
  • SCR Chassis mount DC drive
  • Includes speed potentiometer
  • Reversing
  • 36/48 Voltage
  • DC Voltage input/output

Specifications

  • Drive Output Voltage
    36/48 V dc
  • Enclosure Rating
    Chassis
  • Function Of Controller
    Low Voltage Four Quadrant
  • Product Type
    DC Drives
  • Continuous Current
    100 A
  • Weight
    3 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought