Motion
NCMC075-0100-X155US

SMC CORP OF AMERICA
NCMC075-0100-X155US

NC(D)M, Double Acting, Single Rod, Mounting Options
MI ITEM #04224481
MFR #NCMC075-0100-X155US
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC075-0100-X155US

NC(D)M, Double Acting, Single Rod, Mounting Options
MI ITEM #04224481
MFR #NCMC075-0100-X155US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.35/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMC075-0100-X155US CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • Mounts: rear pivot, end
  • Variety of switches and lead wire lengths
  • Optional magnet available
  • Optional end of stroke bumper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought