Motion
SS304-DC600
SS304-DC600 6 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #04224514
MFR #SS304-DC600
List Price$372.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-DC600 6 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #04224514
MFR #SS304-DC600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.53/each for your price

Overview

Mfr description
SS304-DC600 DUST CAP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Size
    6 in
  • Manufacturer Upc Number
    822353126516
  • UPC_NO
    822353126516
  • Type
    Quick-Acting Coupling
  • Weight
    0.02 lb
  • Working Pressure
    75 psi
  • Product Types
    Stainless Steel Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text