Motion
D7501-L12-06
USA Sealing Stud 90° Elbow - 12 mm Male Metric x 3/8 in Male British Standard Pipe Taper
MI ITEM #04224569
MFR #D7501-L12-06
List Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud 90° Elbow - 12 mm Male Metric x 3/8 in Male British Standard Pipe Taper
MI ITEM #04224569
MFR #D7501-L12-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.45/each for your price

Overview

Mfr description
L12MBT-06MBSPT 90 DEG

Specifications

  • Adapter Type
    90° Elbow
  • Thread Size 2
    3/8-19
  • End 1 Style
    Male Metric
  • Both Ends Style/Type
    Compression to Male BSPT
  • Shape
    90 DEGREE ANGLE
  • End 1 Size
    12 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    3/8 in
  • End 2 Thread
    (BSPT) 3/8–19
  • Description Keyword
    12 mm Male Metric x 3/8 in Male British Standard Pipe Taper
  • Overall Length
    32.0
  • Hex Body
    17.0
  • Series
    D7501
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text