Motion
7045-06-16-BS
7045-06-16-BS FEM. NPT-MET. M/SEAL
Mi Item #04224677
MFR #7045-06-16-BS
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-06-16-BS FEM. NPT-MET. M/SEAL
Mi Item #04224677
MFR #7045-06-16-BS

Mfr description
7045-06-16-BS FEM. NPT-MET. M/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 16 mm
  • End 2 Size
    3/8 in, 16 mm
  • Hex Body
    22.2
  • Overall Length
    34.5
  • Thread Depth
    13.5
  • Thread Size 2
    M16X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    3/8-18 NPTF, M16X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    3/8-18 NPTF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7045_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)