Motion
IP20G
Linear Ball Bearing - IP Series, 1.2500 in Shaft Diameter, 2.6250 in Overall Length, 352 N Load Capacity, Closed
MI ITEM #04224853
MFR #IP20G
Your Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 1.2500 in Shaft Diameter, 2.6250 in Overall Length, 352 N Load Capacity, Closed
MI ITEM #04224853
MFR #IP20G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.78/each(List $84.94)

Overview

Mfr description
IP20G 1-1/4" FIXED ALIGN LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    2.6250 in
  • Closure Type
    Closed
  • Static Load Capacity
    615 N
  • Dynamic Load Capacity
    352 N
  • Operating Temperature Range
    176 °F
  • Series
    IP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text