Motion
06BSS OFFSET LINK EA PK

PEER CHAIN
06BSS OFFSET LINK EA PK

Offset Link - 06B / 3/8 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #04224929
MFR #06BSS OFFSET LINK EA PK
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
06BSS OFFSET LINK EA PK

Offset Link - 06B / 3/8 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #04224929
MFR #06BSS OFFSET LINK EA PK

Mfr description
06B STAINLESS OFFSET LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.031 in
  • Pin Diameter
    0.129 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.031 in
  • Roller Diameter
    0.250 in
  • Tensile Strength
    6283 lbs
  • Weight
    0.012 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    832
  • Material
    304 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)