Motion
185-2069-002
Hydraulic Geroler Spool Valve Motor - T-Series
MI ITEM #04224962
MFR #185-2069-002
List Price$2,252.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T-Series
MI ITEM #04224962
MFR #185-2069-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,252.07/each for your price

Overview

Mfr description
185-2069 BRAKE MOTOR
  • Extended bearing life|Increased shaft seal

Specifications

  • Series
    T-Series
  • Displacement
    370 cc/rev
  • Maximum RPM-Continuous
    694 rpm
  • Continuous Torque
    3806 in
  • Continuous Flow Rate
    57 L/min
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Keyed
  • Seal Type
    Standard
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Overall Height
    3.38 in
  • Overall Length
    11.61 in
  • Overall Width
    3.46 in
  • Maximum Flow Rate
    15 gpm
  • Intermittent Pressure
    103 bar
  • Maximum Operating Pressure
    1300 psi
  • Weight
    15.70 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Rpm
    152 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text