Motion
8425
1" Drive Railroad Track Ratchet Long Handle Black Industrial Knurled Grip - 42"
MI ITEM #04224981
MFR #8425
Price$487.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Drive Railroad Track Ratchet Long Handle Black Industrial Knurled Grip - 42"
MI ITEM #04224981
MFR #8425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$487.70/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    42 in

Details

  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Material
    Alloy Steel
  • Release Type
    Standard
  • UPC_NO
    076799084255

Overview

Mfr description
8425 42" LONG RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought