Motion
96879ARB257880

LENOX SAW BLADES
96879ARB257880

Toothed Band Saw Blade - Bi-Metal Material, 25 ft 10 in Long, 1-1/2 in Wide
Mi Item #04225049
MFR #96879ARB257880
Price$535.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
96879ARB257880

Toothed Band Saw Blade - Bi-Metal Material, 25 ft 10 in Long, 1-1/2 in Wide
Mi Item #04225049
MFR #96879ARB257880

Mfr description
96879 BSB 25'10-1/4"X1-1/2X.050X3/4ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.07/each

Specifications

Dimensions

  • Length  
    25 ft 10 in
  • Thickness  
    0.05 in
  • Width  
    1-1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)