Motion
99329-19-06

L S STARRETT
99329-19-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 19 ft 6 in Long
Mi Item #04225053
MFR #99329-19-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99329-19-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 19 ft 6 in Long
Mi Item #04225053
MFR #99329-19-06

Mfr description
99329-19-06 19FT06 1 X 035 X 8-12/IP-P-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    19 ft 6 in
  • Thickness  
    0.035 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)