Specifications
Dimensions
- Body Size50
- Outlet Port Size3/4 in
- Weight3.20 lbs
Details
- Fluid CompAir
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWith Bracket
- Outlet Port TypeStraight
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Series/SystemAR
- Set Pressure Range1.5 to 250 psi
Overview
Mfr description
AR50-N06BG-Z-X425 REGULATOR