Motion
VZA2141-1-01
Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #04225362
MFR #VZA2141-1-01
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #04225362
MFR #VZA2141-1-01

Mfr description
VZA2141-1-01 VALVE, AIR-PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.21/each

Specifications

Dimensions

  • Overall Height
    43 mm
  • Overall Length
    59 mm
  • Overall Width
    32 mm
  • Port 1 Size/Type
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Piping Type
    Base Mounted
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)