Motion
TA35043 M4X.7
Hand Tap - TA35 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M4 x 0.7 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #04225433
MFR #TA35043 M4X.7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - TA35 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M4 x 0.7 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #04225433
MFR #TA35043 M4X.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA35043 M4X.7 TAP (PLUG)

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    M4 x 0.7
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    53 mm
  • Shank Diameter
    4 mm
  • Series
    TA35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text