Motion
6VF6-E
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 9000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #04225535
MFR #6VF6-E
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 9000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #04225535
MFR #6VF6-E

Mfr description
6VF6-E COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.41/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Hex
    1.50 in
  • Length
    1.96 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    19300 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    30 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    9000 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)