Motion
5032-2
Spare Part Rod and Piston Seal
MI ITEM #04225596
MFR #5032-2
List Price$575.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
MI ITEM #04225596
MFR #5032-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.32/each for your price

Overview

Mfr description
5032-2 VITON ROD WIPER
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod and Piston Seals
  • Application
    Rod and piston seal spare part
  • Item Type
    Wiper
  • Height
    2.000 in
  • Material
    Synthetic rubber
  • Length
    0.370 in
  • Product Height
    2.00 in
  • Product Length
    0.37 in
  • Product Width
    2.00 in
  • Replacement Part Type
    Wiper
  • Width
    2.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text