Motion
Z634
DC Motors - Permanent Magnet - Washdown, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Non Ventilated, 56C Frame
MI ITEM #04225907
MFR #Z634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet - Washdown, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Non Ventilated, 56C Frame
MI ITEM #04225907
MFR #Z634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Overall Length
    6.97 in
  • Frame Size
    S56C
  • NEMA / IEC Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.17 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    37.00 lb

Details

  • 2D Drawing
  • Armature Full Load Current
    4.9 A
  • Base RPM
    1750 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    5.0 A
  • Data Source URL
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    81.1 %
  • Enclosure Type
    Totally Enclosed Non Ventilated
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog Number
    Z634
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025982
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    0.50 HP/0.37 kW
  • Rotation
    Counterclockwise Lead End
  • Standards Met
    CSA, UL, USDA
  • UL Approvals
    Recognized
  • UPC_NO
    722856025982
  • Voltage
    90 V
  • Wiring Diagram

Overview

Mfr description
1/2HP 1800RPM Z634 TENV 90DCV 56C 0PH
  • Oversized brushes for extra long life Corrosion resistant 303 stainless steel shaft; V” ring Forsheda seals High temperature, moisture resistant lubricant Exterior and interior components protected with enamel & polyester compounds Aluminum conduit box, threaded and gasketed Drains at 3:00, 6:00, 9:00 and 12:00 locations; Sealed machine fits Stainless steel nameplate; USDA approved white epoxy paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought