Motion
TMJL 50

SKF
TMJL 50

Manual Hydraulic Pump - 165.000 in³ Oil Capacity, 7250 psi Max Pressure, 0.210 in³ Max Volume per Stroke
Mi Item #04225997
MFR #TMJL 50
Price$7,349.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMJL 50

Manual Hydraulic Pump - 165.000 in³ Oil Capacity, 7250 psi Max Pressure, 0.210 in³ Max Volume per Stroke
Mi Item #04225997
MFR #TMJL 50

Mfr description
TMJL-50 HYDRAULIC PUMP
  • 118 in pressure hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,349.16/each

Specifications

Dimensions

  • Weight
    39.23 lbs

Details

  • Maximum Operating Pressure
    7250 psi
  • Oil Capacity
    165.000 in³
  • UPC_NO
    7316570551303
  • Volume Per Stroke At High Pressure
    0.210 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)