Motion
UKT212D1

NTN
UKT212D1

Ball Bearing Take-Up Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2312X Adapter
MI ITEM #04226002
MFR #UKT212D1
List Price$504.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT212D1

Ball Bearing Take-Up Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2312X Adapter
MI ITEM #04226002
MFR #UKT212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.57/each for your price

Overview

Mfr description
UKT212D1 TAKE UP BRG ASSY

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact Seal
  • Adapter Sleeve Part Number
    H2312X
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    194.0 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    64 mm
  • Series
    UKT
  • Replacement Bearing
    UK212D1
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    8100 lbf
  • Manufacturer Catalog Number
    UKT212D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359241051
  • Weight
    9.94 lbs
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    11800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text