Motion
129-0422-002
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 1.93 in³/r Displacement, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16–18 UNF-2B Port Size
MI ITEM #04226035
MFR #129-0422-002
List Price$999.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 1.93 in³/r Displacement, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16–18 UNF-2B Port Size
MI ITEM #04226035
MFR #129-0422-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$999.42/each for your price

Overview

Mfr description
129-0422-002 MOTOR
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance

Specifications

  • Series
    J-Series
  • Displacement
    1.93 in³/r
  • Maximum RPM-Continuous
    1043 rpm
  • Continuous Torque
    446 in
  • Continuous Flow Rate
    5.5 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    9/16–18 UNF-2B
  • Shaft Type
    Straight
  • Output Shaft Size
    0.6250 in
  • Seal Type
    None
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    5 Bolt: Dia. 31,47 [1.239] x 5,1 [.20] Pilot 1/4-28 UNF 2B Mounting Holes on 45 [1.77] Dia. Bolt Circle
  • Overall Height
    2.37 in
  • Overall Length
    4.90 in
  • Overall Width
    2.37 in
  • Intermittent Pressure
    150 bar
  • Mounting Type
    5-Bolt
  • Weight
    5.00 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports End Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought