Motion
RS10BNPKUTMCL

TSUBAKI (UST)
RS10BNPKUTMCL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, NICKLE PLATED Finish
Mi Item #04226074
MFR #RS10BNPKUTMCL
Price$40.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BNPKUTMCL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, NICKLE PLATED Finish
Mi Item #04226074
MFR #RS10BNPKUTMCL

Mfr description
RS10B NP KU TYPE-M C/L PER DWG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.03/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.3800 in, 9.65 mm
  • Link Plate Height
    0.5790 in, 14.70 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.7730 in, 19.62 mm
  • Pitch
    5/8 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.05 lb
  • Weight per Foot
    0.64 lbs, 0.95 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    RS10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    NICKLE PLATED
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS10B NP CONN LINK
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039944610
  • Working Load Capacity
    1016 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)