Specifications
Dimensions
- Body Outside Diameter1/2 in
- Inside Diameter5/16 in
- Length1/2 in
Details
- Bushing CodeL
- Bushing Or LinerLiner
- Head Or HeadlessHeadless
- Liner CodeL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)