Motion
ARM11A1-S03-Z

SMC CORP OF AMERICA
ARM11A1-S03-Z

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Elbow, 8 mm Outlet Port, Tubing Outlet Thread, Elbow, 14.50 to 87 psi
MI ITEM #04226204
MFR #ARM11A1-S03-Z
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11A1-S03-Z

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Elbow, 8 mm Outlet Port, Tubing Outlet Thread, Elbow, 14.50 to 87 psi
MI ITEM #04226204
MFR #ARM11A1-S03-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
ARM11A1-S03-Z

Specifications

  • Maximum Air Flow
    3.50 scfm
  • Supply Type
    Centralized Supply
  • Set Pressure Range
    14.50 to 87 psi
  • Maximum Set Pressure
    87 psi
  • Inlet Port Type
    Elbow
  • Outlet Port Type
    Elbow
  • Proof Pressure
    145 psi
  • Overall Length
    56 mm
  • Overall Width
    32.5 mm
  • Overall Height
    24 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    145 psi
  • Minimum Set Pressure
    14.5 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    8 mm
  • Inlet Port Position
    Bottom
  • Inlet Port Size
    8 mm
  • Series/System
    ARM10/11
  • Weight
    60 g
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Pressure Switch Lead Wire Length: 0.5 m
  • Pressure Unit
    Display Unit For Product Name Plate: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought