Motion
5770
Pipe Thread Sealant - 50 ml, Tube, White Color
Mi Item #04226245
MFR #5770
Price$52.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
Mi Item #04226245
MFR #5770

Mfr description
1138284 5770 THREAD SEALANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.71/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Weight
    0.17 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Chemical Base
    Dimethacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +530 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Strength
    Medium
  • UPC_NO
    079340430631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)