Motion
29236-E1-MB

FAG (SCHAEFFLER)
29236-E1-MB

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width
Mi Item #04226319
MFR #29236-E1-MB
Price$7,492.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29236-E1-MB

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width
Mi Item #04226319
MFR #29236-E1-MB

Mfr description
29236-E1-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,492.68/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Weight
    13.64 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    109037.77 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    470 kN
  • Separable Type
    Separable Bearing
  • Series
    292
  • Static Load Capacity
    465377.698 lbf
  • UPC_NO
    4012802189520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)