Motion
T012644
CP9361 Air Scribe Engraving Pen - 13500 bpm, 0.21 cfm, 0.25 in Inlet
Mi Item #04226447
MFR #T012644
Price$508.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP9361 Air Scribe Engraving Pen - 13500 bpm, 0.21 cfm, 0.25 in Inlet
Mi Item #04226447
MFR #T012644

Mfr description
CP9361 AIR SCRIBE
  • High durability
  • Convertible to hammer or scaler for precise material removal work
  • Adjustable power for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.54/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Length
    5.0000 in, 127 mm
  • Min Hose Inside Diameter
    3/8 in
  • Overall Length
    5 in

Details

  • Actual Air Consumption
    0.21 cfm
  • Average Air Consumption
    0.28 cfm
  • Impact Rate
    13500 bpm
  • Shank Type
    Hexagonal
  • Sound DBA Pressure
    79 db(A)
  • Throttle Style
    Rolling throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)