Motion
HT3F4
Quick Disconnect Plug - Steel Body Material, 4375 psi PSI
Mi Item #04226457
MFR #HT3F4
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 4375 psi PSI
Mi Item #04226457
MFR #HT3F4

Mfr description
HT3F4 FLUSH FACE PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Material
    Steel
  • Working Pressure
    4375 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)