Motion
NA4906UU
NA4906UU
Mi Item #04226514
MFR #NA4906UU
Price$111.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NA4906UU
Mi Item #04226514
MFR #NA4906UU

Mfr description
NA-4906-UU NEEDLE ROLLER BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    21500 N
  • Long Description
    The NA4906UU Machined Type Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 17 mm overall width, and a 2-seal closure design, making it ideal for heavy-duty industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    NA49
  • Static Load Capacity
    28400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)