Motion
ZKLF 100200 2Z

INA (SCHAEFFLER)
ZKLF 100200 2Z

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 200 mm OD, 55 mm Width
MI ITEM #04226527
MFR #ZKLF 100200 2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF 100200 2Z

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 200 mm OD, 55 mm Width
MI ITEM #04226527
MFR #ZKLF 100200 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZKLF100200-2Z

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Radial Dynamic Load Capacity
    31500 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Max Rpm
    1700 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • UPC_NO
    035373338924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text