Motion
NUKR40.2SK
Crowned Yoke Roller - 40 mm Roller Diameter, 20 mm Roller Width, Open
MI ITEM #04226662
MFR #NUKR40.2SK
Your Price$188.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 20 mm Roller Width, Open
MI ITEM #04226662
MFR #NUKR40.2SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.48/each(List $216.75)

Overview

Mfr description
NUKR40.2SK BEARING

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    5980 lbf
  • Radial Static Load Capacity
    7490 lbf
  • Max Rpm
    5300 rpm
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790218385
  • Weight
    0.64 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought