Motion
UCF307D1

NTN
UCF307D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #04226695
MFR #UCF307D1
Price$270.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF307D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #04226695
MFR #UCF307D1

Mfr description
UCF307D1 4B FLG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bolt Circle Diameter  
    3.9375 in
  • Bore Diameter  
    35 mm
  • Housing Width
    1.4062 in
  • Overall Length
    5.3125 in
  • Overall Length Diameter  
    135 mm
  • Overall Width
    1.9219 in
  • Weight
    4.538 lbs

Details

  • Bearing Number
    UC307D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F307D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359001327
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Replacement Bearing
    UC307D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359001327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)