Motion
40-2H D-LAMBDA OFFSET

TSUBAKI (UST)
40-2H D-LAMBDA OFFSET

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #04226782
MFR #40-2H D-LAMBDA OFFSET
Price$46.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2H D-LAMBDA OFFSET

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #04226782
MFR #40-2H D-LAMBDA OFFSET

Mfr description
40-2H D-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.77/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.141 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.007 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Drive System
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40-2 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Standard
  • Series
    35
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039217073
  • Working Load Capacity
    1370 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)