Motion
40-2HLAMRB

TSUBAKI (UST)
40-2HLAMRB

40-2HLAMRB
Mi Item #04226784
MFR #40-2HLAMRB
Price$197.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2HLAMRB

40-2HLAMRB
Mi Item #04226784
MFR #40-2HLAMRB

Mfr description
40-2H D-LAMBDA RIVETED CHAIN 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.91/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.297 in
  • Weight
    0.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)