Motion
G1SC-143-B
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel - ASTM A108, Plain, 1.4375 in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #04226859
MFR #G1SC-143-B
Your Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel - ASTM A108, Plain, 1.4375 in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #04226859
MFR #G1SC-143-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.82/each(List $13.55)

Overview

Mfr description
G1SC-143-B 1 PC SPLIT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.4375 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Material
    Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.3438 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G1SC-143-B
  • Manufacturer Upc Number
    044861630341
  • UPC_NO
    044861630341
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text