Motion
5201
Tool Belt - Belt, 45 in Length, 1 in Height, 1.0000 in Belt Width, Leather Material, Black Color
Mi Item #04226968
MFR #5201
Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 45 in Length, 1 in Height, 1.0000 in Belt Width, Leather Material, Black Color
Mi Item #04226968
MFR #5201

Mfr description
5201 TOOL BELT 1" X 33"-45" WAIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.34/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Overall Height Or Width
    1 in
  • Overall Length
    45 in
  • Weight
    0.3 lbs
  • Width
    2.50 cm, 1.0000 in

Details

  • Color
    Black
  • For Use With
    Waist Size: 33 to 45"
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552014
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)