Motion
GSC-037-SS
Set Screw Collar GSC-Series - Solid, Stainless Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #04227105
MFR #GSC-037-SS
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - Solid, Stainless Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #04227105
MFR #GSC-037-SS

Mfr description
GSC-037-SS 3/8" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Screw Size
    1/4-20 x 3/16
  • Weight
    0.0338 lbs
  • Width
    0.3750 in

Details

  • Construction
    Solid
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-037-SS
  • Manufacturer Upc Number
    044861634851
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861634851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)